Beli temperature indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- REOTEMP Magnetic-Back Surface Temperature ThermometerDeskripsi:These dial thermometers use a magnet to secure them to metal surfaces. They are commonly used to measure temperatures on griddles, ovens, motors, piping, and tanks.atribut:
- UNSPSC: 41112212
- Accuracy: ±2%
- Brand: REOTEMP
- Case Features: Aluminium with Optically Clear Crystal
- Construction: Aluminium Housing with Glass Lens
- Dial Diameter (inch): 2
- Functions: Temperature Indication
- Housing Material: Aluminium
- Lens Material: Glass
- Maximum Temperature (°C): 260
- Maximum Temperature (°F): 500
- Minimum Temperature (°C): -20
- Minimum Temperature (°F): 0
- Scale Type: Dial
- Temperature Range (°C): -20 to 260
- Temperature Range (°F): 0 to 500
- Temperature Scale: Celsius; Fahrenheit
- Thermometer Type: Magnetic-Back Dial Thermometer
- Nohken Magnetic level sensorDeskripsi:Horizontal mounting type, ideal for alarms on bilge tanks, oil tanks, etc. Not affected by the pressure, temperature, or liquid specific gravity inside the tank. Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. The wetted material and structure can be selected according to the application. / The wetted material can be selected according to the properties of the measured liquid and the conditions of use, and it is possible to detect not only the liquid surface but also the interface. High reliability and safety. We carefully select high-precision reed switches that meet the manufacturer's standards for quality and properties, ensuring consistent performance and a long life.
- TEMPILSTIK Temperature Indicator StickDeskripsi:Fast, Accurate surface temperatur indicator.
- RUCIKA Sambungan Pipa PVC Elbow 45° AWatribut:
- Application For: Clean and Pressure Water
- KVK Sink Drain Hose Plug-In Type (Selang Pembuangan Wastafel)atribut:
- Inner Diameter (mm): 30
- Length (m): 1
- Outer Diameter (mm): 34
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- ASHCROFT Threaded Thermowell 1/2atribut:
- Item: Threaded Thermowell
- Thermowell Type: Threaded
- Application: Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
- Food Safe: No
- For Stem Diameter (inch): 1/4
- For Thermometer Thread Connection: 1/2 in NPSM
- For Thermometer Thread Size (inch): 1/2
- For Thermometer Thread Type: NPSM
- Maximum Operating Pressure (psi): 7,000 at 100 Degrees F
- Maximum Operating Temperature (°F): 700 at 3700 psi
- Thread Size: 1/2
- Thread Type: NPT
- SANEI Sink Drain Hose (Selang Pembuangan Wastafel)atribut:
- Material: Vinyl chloride resin; ABS resin
- Maximum Operating Temperature (°C): 60
- Mounting Screw Size: G2 female thread
- Operating Temperature Range (°C): 60
- Thread Size: G2
- Lunarsol Meja Kiosatribut:
- Dimensions (cm): 80x40x73.5
- Material: Grade A Particle Board
- Thermowell Stainless Steel Temperature Sensor Cover NPTatribut:
- Diameter (inch): 1/2
- Material: Steel
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- LACO Precision Temperature Indicator Thermomelt HEAT STIK (Krayon Suhu)Deskripsi:-Accurate temperature of the workpiece surface can be measured handily at low cost.-Put the tip part of Thermomelt on the workpiece. The tip part instantaneously melts and turns to transparent liquid when the temperature of heated workpiece is close to the melting point of Thermomelt. This state indicates the designated temperature of Thermomelt. -Temperature control for remaining heat and interpass temperature control in welding.-For controlling temperature of various sites and machines.-Measurement precision ±3%atribut:
- DiameterxLength: 15x129mm
- NETSUKEN Waterproof Digital ThermometerDeskripsi:Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
Daftar Harga temperature indicator Terbaru October 2026
| 3M Slip-on Termination Kit | Rp1.899.900 |
| REOTEMP Magnetic-Back Surface Temperature Thermometer | Rp5.999.900 |
| Nohken Magnetic level sensor | Rp6.699.900 |
| TEMPILSTIK Temperature Indicator Stick | Rp239.900 |
| Wiebrock Magnet Molding Thermometer | Rp969.900 |
| RUCIKA Sambungan Pipa PVC Elbow 45° AW | Rp15.900 |
| KVK Sink Drain Hose Plug-In Type (Selang Pembuangan Wastafel) | Rp169.900 |
| Sato Keiryoki Mfg Bimetal Thermometer Thermopetter | Rp4.499.900 |
| Sato Keiryoki Mfg Thermocouple Digital Thermometer | Rp3.999.900 |
| RUCIKA Sambungan Pipa PVC Elbow AW | Rp30.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
























































































































































/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow%2045%C2%B0%20AW/o6P104820870-1.jpg)
/30P111040108-1.jpg)


/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow%20AW/13P106205039-1.jpg)
/hfP102121627-4.jpg)

/n2P111792830-1.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Double%20Nipple%20AW/0bP106205011-2.jpg)

/lfP106390771-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Pulpen%20%26%20Marker/LACO%20Precision%20Temperature%20Indicator%20Thermomelt%20HEAT%20STIK%20(Krayon%20Suhu)/P102636772-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)